Hex Lag Screw 3/8in X 3in A307 Grade A Hot Dip Galvanized Steel 25PK
Mfr # 9056313
Zoro # G700922241
Key Features
- System of Measurement Inch
- Drive Size 3/8 in. X 3 in.
- Material Steel
- Finish Hot Dipped Galvanized
- Standards ASME B18.2.1 & ASTM A307A
Product Information
- Brand Prime-Line
- MFR # 9056313
- Zoro # G700922241
- UPC # 49793105646
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 3 in |
Drive Size | 3/8 in. X 3 in. |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Lag Screw |
Standards | ASME B18.2.1 & ASTM A307A |
Grade | A307A |
Number of Pieces | 25 |
Meets/Exceeds | ASME B18.2.1 & ASTM A307A |
Tip Type | Gimlet |
Head Style | Hex |
Description
Lag screw bolts are used in place of standard wood screws whenever the mounting surface must bear a heavy load. The hex head allows for lag screws to be tightened with more torque than can be used on Phillips head screws, though a pilot hole is still required prior to installation. Note that lag screws do not accept nuts as they are technically thick heavy duty wood screws with threads designed to cut into wood. They are ideal for use on decks since installation can be accomplished without having access to both ends of the fastener, as opposed to standard hex bolts that require a nut on the opposite end.
- •Size: 3/8 inch X 3 inch
- •Heavy duty wood screw with 6 sided hex bolt head
- •Features deep wood screw threads and does not accept a nut
- •Used in applications where standard wood screws cannot support the load (deck building, etc.)
- •Requires pilot hole to be drilled and installs using wrench or socket tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRY5)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK (M51390.160.0001)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36200.043.0001)
- TE-CO Flange Nut, 1-1/4"-7, Steel, 12L14, Black Oxide (41611)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in A307 Grade A Hot Dip Galvanized Steel 25PK (9056123)
- PRIME-LINE Hex Lag Screw 5/8in X 10in A307 Grade A Hot Dip Galvanized Steel 5PK (9057586)
- PRIME-LINE Hex Lag Screw 1/4in X 4in A307 Grade A Hot Dip Galvanized Steel 15PK (9055287)
- PRIME-LINE Hex Lag Screw 3/8in X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9056220)
- PRIME-LINE Hex Lag Screw 1/4in X 1-1/2in Grade 18-8 Stainless Steel 25PK (9054964)
- PRIME-LINE Hex Lag Screw 1/2in X 3in A307 Grade A Hot Dip Galvanized Steel 50PK (9056885)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 2 in, Zinc Plated Hex Hex Drive (A0360240200Z)
- Prime-Line Lag Screws