Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw Grade 8 9/16in-12 X 1-1/2in Grade 8 Yellow Zinc Plated Steel 10PK
Mfr # 9106131
Zoro # G600921276
product price: $15.15
/pk 10, $1.52/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Head Width 13/16 in
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9106131
- Zoro # G600921276
- UPC # 49793187376
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 1-1/2 in |
Head Width | 13/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASME B 18.2.2, ASME B1.1, & SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Number of Pieces | 10 |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
- •Size: 9/16 inch-12 X 1-1/2 inch
- •Hex bolt with a chamfered end and washer face under the head
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Often called finished hex bolt
- •Nuts not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M5-0.8 x 6mm, Alloy Steel, Hex Socket, , 50PK (131396-50)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37020.025.0001)
- MIDWEST FASTENER Square Head Bolt, Steel, Zinc Plated, 5/16"-18 Thread Size, 1-1/4" Lg, 4 PK (69427)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK (5916XPK)
- PRIME-LINE Hex Head Cap Screw, Grade 8 3/8in-16 X 5in Grade 8 Yellow Zinc Plated Steel 10PK (9105409)
- PRIME-LINE Hex Head Cap Screw, Grade 8 5/16in-18 X 5/8in Grade 8 Yellow Zinc Plated Steel 25PK (9104915)
- PRIME-LINE Hex Head Cap Screw, Grade 8 7/16in-14 X 2in Grade 8 Yellow Zinc Plated Steel 10PK (9105561)
- PRIME-LINE Hex Bolts 1/4in-20 X 6in A307 Grade A Zinc Plated Steel 25PK (9058783)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M12-1.75 X 35MM Zinc Plated Steel 10PK (9114928)
- PRIME-LINE Hex Bolts 3/8in-16 X 3-1/2in Grade 304 Stainless Steel 15PK (9059885)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01200.087.0250)
- Prime-Line Hex Head Cap Screws