Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Grade 8 7/16in-14 X 2in Grade 8 Yellow Zinc Plated Steel 10PK
Mfr # 9105561
Zoro # G600921429
product price: $12.79
/pk 10, $1.28/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Head Width 5/8 in
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9105561
- Zoro # G600921429
- UPC # 49793174796
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 2 in |
Head Width | 5/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B 18.2.2, ASME B1.1, & SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Number of Pieces | 10 |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set. Size: 7/16 inch-14 X 2 inch Hex bolt with a chamfered end and washer face under the head Designed for use with a nut or a threaded hole of the same diameter and thread size Often called finished hex bolt Nuts not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B 18.2.2, ASME B1.1, & SAE J429
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (6930SD-PWR)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04103)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 5000 PK (L150165)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04216)
- PRIME-LINE Hex Head Cap Screw, Grade 8 5/8in-11 X 2in Grade 8 Yellow Zinc Plated Steel 10PK (9106473)
- PRIME-LINE Hex Head Cap Screw, Grade 8 3/8-16in X 1-1/4in Grade 8 Yellow Zinc Plated Steel 25PK (9105219)
- PRIME-LINE Hex Head Cap Screw Grade 8 9/16in-12 X 1-1/2in Grade 8 Yellow Zinc Plated Steel 10PK (9106131)
- PRIME-LINE Hex Bolts 5/16in-18 X 7in A307 Grade A Zinc Plated Steel 10PK (9059448)
- PRIME-LINE Hex Head Cap Screw, Cls 8.8 Metric M10-1.25 X 30MM Zinc Plated Steel 10PK (9111394)
- PRIME-LINE Hex Bolts 3/8in-16 X 2in A307 Grade A Zinc Plated Steel 25PK (9059695)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 800 PK (3720CH8O)
- Prime-Line Hex Head Cap Screws