Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw Grade 8 5/16in-18 X 1-3/4in Grade 8 Yellow Zinc Plated Steel 25PK
Mfr # 9104972
Zoro # G300921163
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Head Width 1/2 in
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9104972
- Zoro # G300921163
- UPC # 49793194305
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-3/4 in |
Head Width | 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B 18.2.2, ASME B1.1, & SAE J429 |
Item | Hex Head Cap Screw |
Number of Pieces | 25 |
Thread Type | Coarse |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
- •Size: 5/16 inch-18 X 1-3/4 inch
- •Hex bolt with a chamfered end and washer face under the head
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Often called finished hex bolt
- •Nuts not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 3/8in-16 X 2-1/2in Grade 304 Stainless Steel 25PK (9059771)
- ZORO SELECT Dowel Pin, Steel, 10x40mm, PK10 (M39090.100.0040)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 2-1/4" L, Steel (24292)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0150)
- PRIME-LINE Hex Head Cap Screw Grade 8 7/16in-14 X 1-1/4in Grade 8 Yellow Zinc Plated Steel 10PK (9105504)
- PRIME-LINE Hex Head Cap Screw, Grade 8 5/8in-11 X 2in Grade 8 Yellow Zinc Plated Steel 10PK (9106473)
- PRIME-LINE Hex Head Cap Screw, Grade 8 7/16in-14 X 3in Grade 8 Yellow Zinc Plated Steel 10PK (9105618)
- PRIME-LINE Hex Bolts 1/4in-20 X 1-1/2in Grade 304 Stainless Steel 25PK (9058384)
- PRIME-LINE Hex Bolts 3/8in-16 X 2in A307 Grade A Zinc Plated Steel 25PK (9059695)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M10-1.50 X 40MM Zinc Plated Steel 10PK (9114757)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (N01200.037.1000)
- Prime-Line Hex Head Cap Screws