Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Grade 8 3/8in-16 X 5in Grade 8 Yellow Zinc Plated Steel 10PK
Mfr # 9105409
Zoro # G300921262
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Head Width 9/16 in
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9105409
- Zoro # G300921262
- UPC # 49793138293
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5 in |
Head Width | 9/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B 18.2.2, ASME B1.1, & SAE J429 |
Item | Hex Head Cap Screw |
Number of Pieces | 10 |
Thread Type | Coarse |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
- •Size: 3/8 inch-16 X 5 inch
- •Hex bolt with a chamfered end and washer face under the head
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Often called finished hex bolt
- •Nuts not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/4in, Pln, PK10 (U39100.037.0225)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized (N245-142)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02960)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (112SMFUR5)
- PRIME-LINE Hex Head Cap Screw, Grade 8 3/8-16in X 1-1/4in Grade 8 Yellow Zinc Plated Steel 25PK (9105219)
- PRIME-LINE Hex Head Cap Screw, Grade 8 7/16in-14 X 2in Grade 8 Yellow Zinc Plated Steel 10PK (9105561)
- PRIME-LINE Hex Head Cap Screw, Grade 8 5/8in-11 X 2in Grade 8 Yellow Zinc Plated Steel 10PK (9106473)
- PRIME-LINE Hex Bolts 5/16in-18 X 6in A307 Grade A Hot Dip Galvanized Steel 10PK (9059441)
- PRIME-LINE Hex Bolts 1/4in-20 X 2in Grade 304 Stainless Steel 50PK (9058462)
- PRIME-LINE Hex Bolts 5/16in-18 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9059011)
- BSC PREFERRED red yellow 1" L, 25 PK (97595A232)
- Prime-Line Hex Head Cap Screws