Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Grade 8 1/2in-13 X 3/4 Grade 8 Yellow Zinc Plated Steel 10PK
Mfr # 9105770
Zoro # G800921342
product price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Head Width 3/4 in
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9105770
- Zoro # G800921342
- UPC # 49793166531
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3/4 in |
Head Width | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASME B 18.2.2, ASME B1.1, & SAE J429 |
Item | Hex Head Cap Screw |
Number of Pieces | 10 |
Thread Type | Coarse |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
- •Size: 1/2 inch-13 X 3/4
- •Hex bolt with a chamfered end and washer face under the head
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Often called finished hex bolt
- •Nuts not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B 18.2.2, ASME B1.1, and SAE J429
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat Head, Phillip Drive #6 X 1/4in Zinc Plated Steel 50PK (9016109)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized (WA37500MG)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 100 PK (M01210.080.0080)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (439720-PR-100)
- PRIME-LINE Hex Head Cap Screw, Grade 8 3/8in-16 X 5in Grade 8 Yellow Zinc Plated Steel 10PK (9105409)
- PRIME-LINE Hex Head Cap Screw Grade 8 7/16in-14 X 1-1/4in Grade 8 Yellow Zinc Plated Steel 10PK (9105504)
- PRIME-LINE Hex Head Cap Screw, Grade 8 5/16in-18 X 5/8in Grade 8 Yellow Zinc Plated Steel 25PK (9104915)
- PRIME-LINE Hex Head Cap Screw 3/8in-16 X 1-1/2in Nylon 10PK (9097923)
- PRIME-LINE Hex Bolts 1/4in-20 X 7in A307 Grade A Zinc Plated Steel 10PK (9058802)
- PRIME-LINE Hex Bolts 5/16in-18 X 4in A307 Grade A Zinc Plated Steel 50PK (9059315)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 5 in L (N01200.112.0500)
- Prime-Line Hex Head Cap Screws