Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Grade 5 5/16in-24 X 4in Grade 5 Zinc Plated Steel 25PK
Mfr # 9103262
Zoro # G100934974
product price: $41.99
/pk 25, $1.68/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Fastener Length 4 in
- Head Width 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9103262
- Zoro # G100934974
- UPC # 49793174727
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 4 in |
Head Width | 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B 18.2.2, ASME B1.1, & SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | Fine |
Number of Pieces | 25 |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set. Size: 5/16 inch-24 X 4 inch Hex bolt with a chamfered end and washer face under the head Designed for use with a nut or a threaded hole of the same diameter and thread size Often called finished hex bolt Nuts not included Thread Type: Fine, Thread Class: UNF-2A, Point Style: Blunt Specification(s) Met: ASME B 18.2.2, ASME B1.1, & SAE J429
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV007)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Stainless Steel Body, 500 PK (U33670.012.0042)
- FASTENMASTER Wood Screw, #10, 8 in, 250 PK (FMHLGM008-250)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51320.025.0250)
- PRIME-LINE Hex Head Cap Screw, Grade 5 5/8in-18 X 1-1/2in Grade 5 Zinc Plated Steel 5PK (9104136)
- PRIME-LINE Hex Bolts 1/4in-20 X 2-1/2in A307 Grade A Hot Dip Galvanized Steel 25PK (9058536)
- PRIME-LINE Hex Bolts, 1/2 in.-13 X 6 in., A307 Grade A Hot Dip Galvanized Steel, 15PK (9060911)
- PRIME-LINE Hex Bolts 1/4in-20 X 1-1/2in Grade 304 Stainless Steel 25PK (9058384)
- PRIME-LINE Hex Bolts 5/16in-18 X 7in A307 Grade A Zinc Plated Steel 10PK (9059448)
- PRIME-LINE Hex Bolts 5/16in-18 X 3/4in Grade 304 Stainless Steel 25PK (9058897)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 5/8 in L, 50 PK (FBHEXB142058P50)
- Prime-Line Hex Head Cap Screws