Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Cls 8.8 Metric M10-1.25 X 25MM Zinc Plated Steel 10PK
Mfr # 9111385
Zoro # G700933513
product price: $13.69
/pk 10, $1.37/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.25
- Head Width 17 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9111385
- Zoro # G700933513
- UPC # 49793187697
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 25 mm |
Head Width | 17 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 961, ISO 898-1 CLASS 8.8 |
Item | Hex Head Cap Screw |
Number of Pieces | 10 |
Thread Type | Fine |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set. Size: M10-1.25 X 25MM Hex bolt with a chamfered end and washer face under the head Designed for use with a nut or a threaded hole of the same diameter and thread size Often called finished hex bolt Nuts not included Thread Type: Fine, Thread Class: 6H, Point Style: Blunt Specification(s) Met: DIN 961, ISO 898-1 CLASS 8.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU2)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Truss Machine Screw, Zinc Plated Steel, 12 PK (31307)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3 in Length, 10 PK (FBSCAPS516183P10)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07410.037.0062)
- PRIME-LINE Hex Bolts 3/8in-16 X 2-1/2in A307 Grade A Zinc Plated Steel 25PK (9059752)
- PRIME-LINE Hex Head Cap Screw, Cls 8.8 Metric M10-1.25 X 30MM Zinc Plated Steel 10PK (9111394)
- PRIME-LINE Hex Head Cap Screw, Grade 5 5/8in-18 X 1-1/2in Grade 5 Zinc Plated Steel 5PK (9104136)
- PRIME-LINE Hex Bolts 5/16in-18 X 3-1/2in Grade 304 Stainless Steel 15PK (9059277)
- PRIME-LINE Hex Bolts 1/4in-20 X 5in A307 Grade A Zinc Plated Steel 25PK (9058745)
- PRIME-LINE Hex Bolts 5/16in-18 X 1in A307 Grade A Zinc Plated Steel 50PK (9058935)
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Steel, 3 in L, 10 PK (264010G)
- Prime-Line Hex Head Cap Screws