Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Cls 10.9 Metric M10-1.50 X 40MM Zinc Plated Steel 10PK
Mfr # 9114757
Zoro # G900933603
product price: $15.39
/pk 10, $1.54/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Head Width 17 mm
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9114757
- Zoro # G900933603
- UPC # 49793201225
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 40 mm |
Head Width | 17 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 933, ISO 898-1 CLASS 10.9 |
Item | Hex Head Cap Screw |
Number of Pieces | 10 |
Thread Type | Coarse |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set. Size: M10-1.50 X 40MM Hex bolt with a chamfered end and washer face under the head Designed for use with a nut or a threaded hole of the same diameter and thread size Often called finished hex bolt Nuts not included Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt Specification(s) Met: DIN 933, ISO 898-1 CLASS 10.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-807)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 5/8" Dia, 2" L, 316 stainless steel Plain, 5 PK (1312SS6)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1081)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U04110.025.0150)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M8-1.25 X 40MM Zinc Plated Steel 25PK (9114586)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M12-1.75 X 35MM Zinc Plated Steel 10PK (9114928)
- PRIME-LINE Hex Head Cap Screw 1/4in-20 X 3/4in Nylon 10PK (9097372)
- PRIME-LINE Hex Bolts 5/16in-18 X 3/4in Grade 304 Stainless Steel 25PK (9058897)
- PRIME-LINE Hex Head Cap Screw, Grade 8 7/16in-14 X 2in Grade 8 Yellow Zinc Plated Steel 10PK (9105561)
- PRIME-LINE Hex Bolts 3/8in-16 X 3-1/2in A307 Grade A Hot Dip Galvanized Steel 15PK (9059904)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 25 PK (M01210.120.0100)
- Prime-Line Hex Head Cap Screws