Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Class 8.8 Metric M8-1.0 X 20MM Zinc Plated Steel 10PK
Mfr # 9111204
Zoro # G800933512
product price: $11.59
/pk 10, $1.16/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Head Width 13 mm
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9111204
- Zoro # G800933512
- UPC # 49793181084
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.00 |
Fastener Length | 20 mm |
Head Width | 13 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 961, ISO 898-1 CLASS 8.8 |
Item | Hex Head Cap Screw |
Number of Pieces | 10 |
Thread Type | Fine |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
- •Size: M8-1.0 X 20MM
- •Hex bolt with a chamfered end and washer face under the head
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Often called finished hex bolt
- •Nuts not included
- •Thread Type: Fine, Point Style: Blunt
- •Specification(s) Met: DIN 961, ISO 898-1 CLASS 8.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186764)
- ZORO SELECT Wood Screw, #12, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0200)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (SLI80311-100P)
- PRIME-LINE Hex Head Cap Screw, Cls 8.8 Metric M10-1.25 X 30MM Zinc Plated Steel 10PK (9111394)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M7-1.0 X 70MM Zinc Plated Steel 5PK (9109456)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M6-1.0 X 80MM Zinc Plated Steel 5PK (9109304)
- PRIME-LINE Hex Bolts 5/16in-18 X 7in A307 Grade A Zinc Plated Steel 10PK (9059448)
- PRIME-LINE Hex Bolts 3/8in-16 X 1-1/2in Grade 304 Stainless Steel 25PK (9059638)
- PRIME-LINE Hex Bolts 5/16in-18 X 3/4in Grade 304 Stainless Steel 25PK (9058897)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U01000.062.0800)
- Prime-Line Hex Head Cap Screws