Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Class 8.8 Metric M6-1.0 X 20MM Zinc Plated Steel 25PK
Mfr # 9109190
Zoro # G700933223
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 20 mm
- Head Width 10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9109190
- Zoro # G700933223
- UPC # 49793201003
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 20 mm |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 933, ISO 898-1 CLASS 8.8 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Number of Pieces | 25 |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
- •Size: M6-1.0 X 20MM
- •Hex bolt with a chamfered end and washer face under the head
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Often called finished hex bolt
- •Nuts not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Plated, 55/64 in Ht, 5 PK (U04162.101.0002)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C6R99BC)
- ZORO SELECT M2.5-0.45 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0005)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31110)
- PRIME-LINE Hex Bolts 1/4in-20 X 3/4in Grade 304 Stainless Steel 100PK (9058253)
- PRIME-LINE Hex Bolts 1/4in-20 X 2in Grade 304 Stainless Steel 25PK (9058460)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M6-1.0 X 70MM Zinc Plated Steel 5PK (9109285)
- PRIME-LINE Hex Bolts 3/8in-16 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9059621)
- PRIME-LINE Hex Head Cap Screw, Grade 8 3/8-16in X 1-1/4in Grade 8 Yellow Zinc Plated Steel 25PK (9105219)
- PRIME-LINE Hex Head Cap Screw, Cls 8.8 Metric M10-1.25 X 30MM Zinc Plated Steel 10PK (9111394)
- NEWPORT FASTENERS Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 6-1/2 in L (410727-1)
- Prime-Line Hex Head Cap Screws