Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw, Class 8.8 Metric M10-1.0 X 70MM Zinc Plated Steel 5PK
Mfr # 9113142
Zoro # G900933672
product price: $16.49
/pk 5, $3.30/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.00
- Fastener Length 70 mm
- Head Width 17 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9113142
- Zoro # G900933672
- UPC # 49793194596
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.00 |
Fastener Length | 70 mm |
Head Width | 17 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | DIN 960, ISO 898-1 CLASS 8.8 |
Item | Hex Head Cap Screw |
Thread Type | Extra Fine |
Number of Pieces | 5 |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set. Size: M10-1.0 X 70MM Hex bolt with a chamfered end and washer face under the head Designed for use with a nut or a threaded hole of the same diameter and thread size Often called finished hex bolt Nuts not included Thread Type: Extra Fine, Thread Class: 6H, Point Style: Blunt Specification(s) Met: DIN 960, ISO 898-1 CLASS 8.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200PS)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0100)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2x1.5D)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.17 in Inside Dia (933463)
- PRIME-LINE Hex Head Cap Screw, Grade 8 3/8in-16 X 5in Grade 8 Yellow Zinc Plated Steel 10PK (9105409)
- PRIME-LINE Hex Bolts 5/16in-18 X 4in A307 Grade A Zinc Plated Steel 50PK (9059315)
- PRIME-LINE Hex Head Cap Screw Grade 8 7/16in-14 X 1-1/4in Grade 8 Yellow Zinc Plated Steel 10PK (9105504)
- PRIME-LINE Hex Bolts 5/16in-18 X 2in A307 Grade A Zinc Plated Steel 50PK (9059087)
- PRIME-LINE Hex Bolts 5/16in-18 X 1in A307 Grade A Zinc Plated Steel 50PK (9058935)
- PRIME-LINE Hex Head Cap Screw, Grade 8 5/16in-18 X 5/8in Grade 8 Yellow Zinc Plated Steel 25PK (9104915)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U01210.037.0600)
- Prime-Line Hex Head Cap Screws