Shop All Hex Head Cap Screws
Prime-Line
Hex Head Cap Screw 3/8in-16 X 1-1/2in Nylon 10PK
Mfr # 9097923
Zoro # G800935059
product price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Head Width 9/16 in
- Material Nylon
- Finish Natural
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9097923
- Zoro # G800935059
- UPC # 49793194213
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Head Width | 9/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Nylon |
Finish | Natural |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Number of Pieces | 10 |
Thread Type | Coarse |
Description
Hex head cap screws are similar to hex bolts, but feature a washer surface under the head and have a chamfered end (as opposed to the flat end seen on hex bolts). They are often called finished hex bolts. The 6 sided head makes them easy to install using a standard wrench or socket set.
- •Size: 3/8 inch-16 X 1-1/2 inch
- •Hex bolt with a chamfered end and washer face under the head
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Often called finished hex bolt
- •Nuts not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Nylon material is non-conductive and non-corrosive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK (B70520.037.0300)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (27F0408.1-EA100)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx2-1/2" L, PK50 (U39351.018.0250)
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 2-1/2" L, Steel, Zinc Plated, 275 PK (5040BP)
- PRIME-LINE Hex Head Cap Screw 1/4in-20 X 3/4in Nylon 10PK (9097372)
- PRIME-LINE Hex Head Cap Screw 5/16in-18 X 1/2in Nylon 10PK (9097581)
- PRIME-LINE Hex Bolts 3/8in-16 X 3-1/2in Grade 304 Stainless Steel 15PK (9059885)
- PRIME-LINE Hex Bolts 5/16in-18 X 3-1/2in Grade 304 Stainless Steel 15PK (9059277)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M10-1.50 X 60MM Zinc Plated Steel 10PK (9114795)
- PRIME-LINE Hex Bolts 3/8in-16 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9059621)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04160.160.0080)
- Prime-Line Hex Head Cap Screws