Hex Bolts 5/16in-18 X 2in A307 Grade A Zinc Plated Steel 50PK
Mfr # 9059087
Zoro # G800934984
Key Features
- System of Measurement Inch
- Head Width 1/2 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9059087
- Zoro # G800934984
- UPC # 49793116017
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Head Width | 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A307 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 & ASTM A307 Gr A |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Number of Pieces | 50 |
Description
Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut (just under the bolt head if installing into a threaded hole). Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.
- •Size: 5/16 inch-18 X 2 inch
- •One of the most common and versatile fasteners
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Features a 6 sided head and can be fastened using a wrench or socket tool
- •Nuts and washers not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.050.0012)
- X1 TOOLS 1/8 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 8 Pins by X1 Tools (X1E-CON-PIN-ROL-1110x8)
- 80/20 Shoulder Screw, M8 x 1.25 Thr Sz, Steel (40-3500)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, 18-8 Stainless Steel, Plain, 6 mm H, 10 PK (DN7X00300-010P1)
- PRIME-LINE Hex Bolts 3/8in-16 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9059621)
- PRIME-LINE Hex Bolts 5/16in-18 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9059011)
- PRIME-LINE Hex Bolts 5/16in-18 X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9059144)
- PRIME-LINE Hex Head Cap Screw, Grade 8 7/16in-14 X 2in Grade 8 Yellow Zinc Plated Steel 10PK (9105561)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M8-1.25 X 40MM Zinc Plated Steel 25PK (9114586)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M7-1.0 X 70MM Zinc Plated Steel 5PK (9109456)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 100 PK (U55010.025.0125)
- Prime-Line Hex Head Cap Screws