Shop All Hex Head Cap Screws
Prime-Line
Hex Bolts 3/8in-16 X 4-1/2in A307 Grade A Hot Dip Galvanized Steel 15PK
Mfr # 9059999
Zoro # G100934110
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A307 Material Grade/Class
- System of Measurement Inch
- Head Width 9/16 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9059999
- Zoro # G100934110
- UPC # 49793107862
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4-1/2 in |
Head Width | 9/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A307 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 & ASTM A307A |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Number of Pieces | 15 |
Description
Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut (just under the bolt head if installing into a threaded hole). Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.Size: 3/8 inch-16 X 4-1/2 inch One of the most common and versatile fasteners Designed for use with a nut or a threaded hole of the same diameter and thread size Features a 6 sided head and can be fastened using a wrench or socket tool Nuts & washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.2.1 & ASTM A307A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Phosphate and Oil, 3/4 in Ht, 10 PK (U12120.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 10 PK (U12353.075.0002)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 3 in L, 10 PK (U04132.062.0300)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 3/8 in Lg, 10 PK (091032037T)
- PRIME-LINE Hex Bolts 5/16in-18 X 2in A307 Grade A Zinc Plated Steel 50PK (9059087)
- PRIME-LINE Hex Bolts 5/16in-18 X 1in Grade 304 Stainless Steel 25PK (9058954)
- PRIME-LINE Hex Head Cap Screw, Grade 8 5/16in-18 X 5/8in Grade 8 Yellow Zinc Plated Steel 25PK (9104915)
- PRIME-LINE Hex Bolts 1/4in-20 X 1-1/4in Grade 304 Stainless Steel 25PK (9058346)
- PRIME-LINE Hex Bolts 3/4in-10 X 4-1/2in A307 Grade A Hot Dip Galvanized Steel 10PK (9061614)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M8-1.0 X 20MM Zinc Plated Steel 10PK (9111204)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04160.087.0550)
- Prime-Line Hex Head Cap Screws