Shop All Hex Head Cap Screws
Prime-Line
Hex Bolts 1/4in-20 X 7in A307 Grade A Zinc Plated Steel 10PK
Mfr # 9058802
Zoro # G800934755
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A307 Material Grade/Class
- System of Measurement Inch
- Head Width 7/16 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9058802
- Zoro # G800934755
- UPC # 49793788023
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 7 in |
Head Width | 7/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A307 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 & ASTM A307 Gr A |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Number of Pieces | 10 |
Description
Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut (just under the bolt head if installing into a threaded hole). Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.Size: 1/4 inch-20 X 7 inch One of the most common and versatile fasteners Designed for use with a nut or a threaded hole of the same diameter and thread size Features a 6 sided head and can be fastened using a wrench or socket tool Nuts & washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.2.1 & ASTM A307 Gr A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (02808-PWR)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 316, Plain Finish (U55070.013.3600)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP1)
- MIDWEST FASTENER #7 x 5/8" Nickel Single Stud Turn Buttons 2PK (932641)
- PRIME-LINE Hex Bolts 5/16in-18 X 7in A307 Grade A Zinc Plated Steel 10PK (9059448)
- PRIME-LINE Hex Bolts 5/16in-18 X 4in A307 Grade A Zinc Plated Steel 50PK (9059315)
- PRIME-LINE Hex Bolts 5/16in-18 X 2in A307 Grade A Zinc Plated Steel 50PK (9059087)
- PRIME-LINE Hex Head Cap Screw 5/16in-18 X 1/2in Nylon 10PK (9097581)
- PRIME-LINE Hex Bolts, 1/2 in.-13 X 1-1/2 in., Grade 304 Stainless Steel, 25PK (9060398)
- PRIME-LINE Hex Bolts 1/2in-13 X 9in A307 Grade A Hot Dip Galvanized Steel 5PK (9060987)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Hex Head Cap Screw, Plain Nylon, 1/2 in L (A8040160032)
- Prime-Line Hex Head Cap Screws