Hex Bolts 1/2in-13 X 9in A307 Grade A Hot Dip Galvanized Steel 5PK
Mfr # 9060987
Zoro # G600933217
Key Features
- System of Measurement Inch
- Head Width 3/4 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Product Information
- Brand Prime-Line
- MFR # 9060987
- Zoro # G600933217
- UPC # 49793709875
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 9 in |
Head Width | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade A307 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 & ASTM A307A |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Number of Pieces | 5 |
Description
Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut (just under the bolt head if installing into a threaded hole). Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.
- •Size: 1/2 inch-13 X 9 inch
- •One of the most common and versatile fasteners
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Features a 6 sided head and can be fastened using a wrench or socket tool
- •Nuts & washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.2.1 & ASTM A307A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Steel, Grade 2, Zinc Plated Finish (20204)
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 5/16 in Leg L, Steel (TRA705-5C)
- MIDWEST FASTENER Eye Bolt 7/32", Steel, Zinc Plated, 50 PK (51006)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3571)
- PRIME-LINE Hex Bolts 3/8in-16 X 3-1/2in A307 Grade A Hot Dip Galvanized Steel 15PK (9059904)
- PRIME-LINE Hex Bolts 3/4in-10 X 4-1/2in A307 Grade A Hot Dip Galvanized Steel 10PK (9061614)
- PRIME-LINE Hex Bolts 5/16in-18 X 6in A307 Grade A Hot Dip Galvanized Steel 10PK (9059441)
- PRIME-LINE Hex Bolts 1/4in-20 X 1in Grade 304 Stainless Steel 25PK (9058289)
- PRIME-LINE Hex Bolts 1/4in-20 X 1-1/4in Grade 304 Stainless Steel 25PK (9058346)
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M12-1.75 X 35MM Zinc Plated Steel 10PK (9114928)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 25 PK (UST235771)
- Prime-Line Hex Head Cap Screws