Shop All Hex Head Cap Screws
Prime-Line
Hex Bolts 1/2in-13 X 2-1/2in Grade 304 Stainless Steel 25PK
Mfr # 9060531
Zoro # G900934044
product price: $54.29
/pk 25, $2.17/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Head Width 3/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9060531
- Zoro # G900934044
- UPC # 49793129567
- Country of Origin India
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/2 in |
Head Width | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1& ASTM F593 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Number of Pieces | 25 |
Description
Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut (just under the bolt head if installing into a threaded hole). Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.Size: 1/2 inch-13 X 2-1/2 inch One of the most common and versatile fasteners Designed for use with a nut or a threaded hole of the same diameter and thread size Features a 6 sided head and can be fastened using a wrench or socket tool Nuts & washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.2.1& ASTM F593
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51870)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 3500 PK (TRA700BN35)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22180)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Plain Steel Torx Drive (103105)
- PRIME-LINE Hex Bolts 3/8in-16 X 1-1/2in Grade 304 Stainless Steel 25PK (9059638)
- PRIME-LINE Hex Bolts 5/16in-18 X 1in Grade 304 Stainless Steel 25PK (9058954)
- PRIME-LINE Hex Head Cap Screw 5/16in-18 X 1/2in Nylon 10PK (9097581)
- PRIME-LINE Hex Head Cap Screw, Class 10.9 Metric M6-1.0 X 16MM Zinc Plated Steel 25PK (9114197)
- PRIME-LINE Hex Bolts 5/16in-18 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9059011)
- PRIME-LINE Hex Bolts 5/16in-18 X 4in A307 Grade A Zinc Plated Steel 50PK (9059315)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 7-1/2 in L, 5 PK (U55000.062.0750)
- Prime-Line Hex Head Cap Screws