Shop All Hex Head Cap Screws
Prime-Line
Hex Bolts, 1/2 in.-13 X 1-1/2 in., Grade 304 Stainless Steel, 25PK
Mfr # 9060398
Zoro # G011906367
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9060398
- Zoro # G011906367
- Country of Origin Thailand
- Category Hex Head Cap Screws
Description
Hex bolts are one of the most common fasteners and can be used in a wide variety of applications. The 6 sided head makes them easy to install using a standard wrench or socket tool. Nuts and washers are not included, so will need to be purchased separately. Washers help to evenly distribute the load and should always be used under the bolt head and under the nut just under the bolt head if installing into a threaded hole. Flat washers and finished/standard hex nuts work great for most applications, though if the bolt may be subject to excessive vibration, it is recommended that lock washers and lock nuts be used instead.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (U04100.031.0225)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524-PK5)
- HILLMAN Self-Drilling Screw, #10-24 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive (78640)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- PRIME-LINE Hex Bolts 5/16in-18 X 3/4in Grade 304 Stainless Steel 25PK (9058897)
- PRIME-LINE Hex Bolts 5/16in-18 X 6in A307 Grade A Hot Dip Galvanized Steel 10PK (9059441)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M10-1.0 X 70MM Zinc Plated Steel 5PK (9113142)
- PRIME-LINE Hex Head Cap Screw, Cls 8.8 Metric M10-1.25 X 30MM Zinc Plated Steel 10PK (9111394)
- PRIME-LINE Hex Bolts 5/16in-18 X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9059144)
- PRIME-LINE Hex Head Cap Screw, Grade 8 1/2in-13 X 3/4 Grade 8 Yellow Zinc Plated Steel 10PK (9105770)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 3 PK (39383)
- Prime-Line Hex Head Cap Screws