Shop All Felt Pads
Prime-Line
Heavy-Duty Furniture Felt Pad Assortment, 1/4 in. Thick, Self-Adhesive 215 Pack
Mfr # MP76610
Zoro # G100934455
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP76610
- Zoro # G100934455
- UPC # 49793766106
- Country of Origin China
- Category Felt Pads
Details
Color | Brown |
Description
Are your furniture felt pads in need of replacement or do you need to add felt pads to your furniture? This assortment of furniture felt pads also includes round self-adhesive clear rubber bumpers. The felt pads are constructed of recycled fibers and include brown pads to blend with wood-stained finishes of furniture legs and finished flooring. Each floor protector pad features a peel-and-stick adhesive backing to allow for ease of installation, unlike other nail-on pads that risk damaging wooden legs and scratching floors.
The clear rubber bumpers have multiple uses, while the felt pads help protect finished flooring from scratches, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring.
If applying these furniture pads to an odd shape leg or smaller sizes, the pads can be cut down to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications.
Brown pads include the following: 32 round pads with a 3/8 in. diameter, 40 round pads with a 3/4 in. diameter, 24 round pads with a 1 in. diameter, 8 round pads with a 1-1/2 in. diameter, 8 round pads with a 2 in. diameter, 24 square pads that are 1 in. x 1 in., 14 strips that are 1/2 in. x 2-1/2 in. and 1 rectangle pad that is 4-3/8 in. x 6-inches. This assortment also includes 64 round, clear rubber bumpers with a 1/2 in. diameter. Get yours now.Constructed of recycled fibers and feature easy-to-install peel and stick adhesive backing Clear rubber bumpers with brown colored felt pads to blend with wood-stained finishes of furniture legs and finished floorings Pads help protect finished flooring and prevent splintering, splitting and wear-n-tear on wooden furniture legs Reduce annoying grinding and scraping sounds when sliding furniture over flooring Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications
The clear rubber bumpers have multiple uses, while the felt pads help protect finished flooring from scratches, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring.
If applying these furniture pads to an odd shape leg or smaller sizes, the pads can be cut down to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications.
Brown pads include the following: 32 round pads with a 3/8 in. diameter, 40 round pads with a 3/4 in. diameter, 24 round pads with a 1 in. diameter, 8 round pads with a 1-1/2 in. diameter, 8 round pads with a 2 in. diameter, 24 square pads that are 1 in. x 1 in., 14 strips that are 1/2 in. x 2-1/2 in. and 1 rectangle pad that is 4-3/8 in. x 6-inches. This assortment also includes 64 round, clear rubber bumpers with a 1/2 in. diameter. Get yours now.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus Boswell 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0118)
- MSI Veneto Sand 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0350)
- S & W Level Mount, Swivel Stud, 3/8-16, 4in Base (BNYLA48-EL)
- X1 TOOLS R-12 O-Ring ID: 18 mm, CS: 2.5 mm, OD: 23 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0012x100)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 1/4 in. Thick x 2 in. Diameter 16 Pack (MP76705)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige, Round 181 Pack (MP76582)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige and Brown 181 Pack (MP76605)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Round 235 Pack (MP76585)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Large 101 Pack (MP76575)
- PRIME-LINE Sound Suppressing Silicone Bumpers, 3/8 in. and 1/2 in. Diameter 250 Pack (MP76590)
- M-D Spacers 3/16 inch Tile BG200 (49164)
- Prime-Line Leveling Feet & Pads