Shop All Hanger Bolts
Prime-Line
Hanger Bolt, 3 in, Steel, Plain Finish, 10 PK
Mfr # 9050214
Zoro # G000935002
Sold in multiples of 2 for $23.58
$23.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Threaded Rod Material Steel
- Thread Class 1A
- System of Measurement Inch
- Thread Direction Right or Left Hand
- Threaded Rod Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9050214
- Zoro # G000935002
- UPC # 49793127792
- Country of Origin China
- Category Hanger Bolts
Dimensions
Length | 3 in |
Thread Length Type | Partial |
Details
Item | Hanger Bolt |
Threaded Rod Material | Steel |
Thread Class | 1A |
System of Measurement | Inch |
Thread Direction | Right or Left Hand |
Threaded Rod Finish | Plain |
Meets/Exceeds | ASME B1.1 & ASME B18.2.1 |
Description
Hanger bolts are double ended fasteners with a wood screw on one end and a machine screw on the other. A hole needs to be pre-drilled for the wood screw side. They are perfect for knockdown furniture as the machine screw end accepts a standard nut that be easily removed. Furniture with two sided wood screws cannot be disassembled and reassembled without stripping out the hole. Hanger bolts are commonly used in the assembly of bed frames or to attach table legs.
- •Size: 3/8 inch-16 X 3 inch
- •Double ended screw with machine screw threads on one end and wood screw threads on the other end
- •Commonly used to secure swag hooks into walls or ceilings
- •Also used to attach legs to furniture
- •Nuts and washers not included, ensure washers and nuts are same diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8-18 x 3-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (0856KPM)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK (53212)
- ZORO SELECT Sheet Metal Screw, #10 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1723PK)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0032)
- PRIME-LINE Hanger Bolt, 2 in, Steel, Plain Finish, 10 PK (9049720)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 1/4 in, Steel, White Ruspert Finish, 100 PK (09873)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 2 1/2 in, Steel, Plain Finish, 50 PK (08459)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 4 in, Steel, Plain Finish, 8 PK (60793)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 6 in, Steel, Plain Finish, 50 PK (08466)
- VEGA NutSetter, 1/4"-20 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB416)
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 3 in, Steel, Plain Finish, 20 PK (60786)
- Prime-Line Hanger Bolts