Shop All Hanger Bolts
Prime-Line
Hanger Bolt, 2 in, Steel, Plain Finish, 10 PK
Mfr # 9049720
Zoro # G600934863
product price: $4.35
/pk 10, $0.43/ea
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material Steel
- Thread Class 1A
- System of Measurement Inch
- Thread Direction Right or Left Hand
- Threaded Rod Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9049720
- Zoro # G600934863
- UPC # 49793131065
- Country of Origin China
- Category Hanger Bolts
Dimensions
Length | 2 in |
Thread Length Type | Partial |
Details
Item | Hanger Bolt |
Threaded Rod Material | Steel |
Thread Class | 1A |
System of Measurement | Inch |
Thread Direction | Right or Left Hand |
Threaded Rod Finish | Plain |
Meets/Exceeds | ASME B1.1 & ASME B18.2.1 |
Description
Hanger bolts are double ended fasteners with a wood screw on one end and a machine screw on the other. A hole needs to be pre-drilled for the wood screw side. They are perfect for knockdown furniture as the machine screw end accepts a standard nut that be easily removed. Furniture with two sided wood screws cannot be disassembled and reassembled without stripping out the hole. Hanger bolts are commonly used in the assembly of bed frames or to attach table legs.Size: 1/4 inch-20 X 2 inch double ended screw with machine screw threads on one end and wood screw threads on the other end Commonly used to secure swag hooks into walls or ceilings Also used to attach legs to furniture Nuts and washers not included, ensure washers and nuts are same diameter Specification(s) Met: ASME B1.1 & ASME B18.2.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-11/16 in Shaft Dia, 25 PK (U36000.168.0001)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, Not Applicable Size, 1" L, Steel Zinc Plated, 25 PK (8153922)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.016.0100)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0062)
- PRIME-LINE Hanger Bolt, 3 in, Steel, Plain Finish, 10 PK (9050214)
- VEGA NutSetter, #10-24 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB1024)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 in, Steel, Plain Finish, 20 PK (60787)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Plain Finish, 100 PK (08442)
- L.H. DOTTIE Hanger Bolt, 1/4 in Thread to 3 in, Carbon Steel, Zinc Plated Finish, 100 PK (HB14)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 1/2 in, 18-8 Stainless Steel, Plain Finish, 12 PK (71102)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 5 1/2 in, Steel, Plain Finish, 50 PK (08465)
- Prime-Line Hanger Bolts