Prime-Line

Handle Set Flsh Mount Bl


product price: $25.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This sliding patio door handle set is constructed of mixed materials including wood and diecast components and it features a keyed exterior pull. The outside locking pull and the inside supports are constructed of diecast and come finished in a black painted color and chrome finish respectively. The inside pull is made of natural wood and is finished in a smooth clear finish. This handle set is a flush mounted hook style handle set and it is non-handed allowing it to be used on both left and right-handed patio sliding doors. This handle set fits all popular flush lock punch-outs with a 6-5/8 in. hole center spacing and it is used to replace damaged or missing flush mounted hook style handle sets on sliding glass doors ranging from 1 in. to 1-1/8 in. thick door frames. This item is packaged complete with a keyed cylinder lock 2 keys and 4 different hook lengths. Installation instructions and all fasteners necessary for the installation of this handle set are included in packaging including the 2-11/16 in. keeper that mounts on the jamb. Product Selection Tip: Besides matching the style and type of locking mechanism the other main specification to match is the measurement of the mounting hole centers from center-2-center.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.