Shop All Lubricants
Prime-Line
Graphite Lubricant Powder, 6.5 Gram, Prevents Sticking and Wearing Single Pack
Mfr # MP66780
Zoro # G200954797
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 6.5 gram
- Lubricant Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP66780
- Zoro # G200954797
- UPC # 49793212719
- Country of Origin China
- Category Lubricants
Dimensions
Container Size | 6.5 gram |
Details
Lubricant Color | Charcoal |
Description
This graphite lubricant powder is a high-quality dry lubricant that is designed to keep locks working smoothly, when used sparingly. Typically this is used inside door locks to keep the tumblers working efficiently. Graphite lubricant powder can also be used on wood, metal, plastic or rubber, and with any other material or application where two surfaces rub together. Designed to offer lubrication and prevent your lock from sticking or wearing out. Each needle nosed tube makes it easy to dispense the 6.5 grams of graphite powder lubricant.
- •Needle-nosed tube makes the application of the graphite to go directly into your lock
- •Can be use on wood, metal, plastic, or rubber, wherever two surfaces rub together
- •Most often used on door locks for houses and businesses alike
- •Designed to keep the tumblers on your door locks working smoothly and efficiently
- •Apply sparingly so you do not clog your lock with graphite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Chain, Single Strand, Offset Link (40-1SS OSL)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf (221008)
- BUNTING BEARINGS Bearing, 1/2" I.D., 5/8" O.D., 1-1/2" L (EBCB081012)
- DURA-PREMIUM TORQUE Timing Belt, XH, 2 x 507in PL, T58 (507XH200)
- SPRAYWAY Industrial RD-90, 16oz (SW090-1)
- SUPER LUBE Multipurpose Grease, PTFE, 450mL, NLGI 0 (41580/0)
- DEWALT Bar/Chain Oil, Vegetable, Bottle, 32oz, Gold (DXCC1201)
- CRC Chute Lube, Silicone, H2 No Food Contact, 15 oz Spray Bottle, Yellow (03220)
- WD-40 WD40 20OZ Trigger Pro (490108)
- LUBRIPLATE Ds-Es, 35 Lb Pail, White Electric Switch Grease (L0137-035)
- CRC White Lithium Grease 10 oz (1750880)
- Prime-Line Lubricants