Shop All Patio Door Locks
Prime-Line
Glass Surface Lock, 3-1/16 in. Clear Lucite Construction, 2-Piece
Mfr # MP4124
Zoro # G200934904
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear
- Length 3-1/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP4124
- Zoro # G200934904
- UPC # 49793141248
- Country of Origin China
- Category Patio Door Locks
Dimensions
Length | 3-1/16 in. |
Details
Finish | Clear |
Description
This patio door lock is constructed of clear Lucite and comes with clear double-sided tape. No tools are required for installation of this sliding door lock, and with the clear adhesive tape it is easy to install. This lock can be mounted for use as a secondary security lock to be used when the door is closed, or it can be mounted for ventilation use to secure the door when it is slightly open for circulating fresh air. This lock is designed to mount onto a clean glass surface of a patio sliding door's fixed/stationary panel to offer inconspicuous security.This lock helps provide a secondary inconspicuous lock to patio sliding door systems Constructed of clear Lucite Includes clear double-sided tape for easy installation Industrial strength adhesive bond will not release from glass surface even after multiple impacts from sliding door No tools needed to install; easy installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Black Hexagon SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0345-SAM)
- KARP Drywall Access Door, KDW Lock Prime 18 x 18 (KDWP1818L)
- ELMDOR Fire Rated Access Door, 24x24, Prime Coat W/ Recessed Turn Latch (FR24X24PC-RTL)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB45CBX - 16 Lbs. Pull - Pkg Qty 25 (RB45CBX)
- PRIME-LINE Steel Housing and Black Plastic Latch, Adams Rite (E 2029)
- PRIME-LINE Chrome Plated Diecast, with 1/2 in. Projection Single Pack (E 2082)
- PRIME-LINE Sliding Door Cam Latch, Reverse Hook, 4-15/16 in., Black Single Pack (C 1238)
- PRIME-LINE Gray Plastic Sliding Door Latch Lever with Steel Pin Single Pack (E 2065)
- PRIME-LINE Mortise Lock, 3-11/16 in. Mounting Hole, Stainless Steel, Vertical Key Single Pack (E 2185)
- PRIME-LINE Lock Pocket Door Satin Nickel (N 7367)
- WESLOCK Pocket Door Lock, Steel, Brown (00527X1X1)
- Prime-Line Patio Door Locks