Shop All Gate Door Hardware
Prime-Line
Gate Pull, 5-3/4 in., Steel Construction, Black Powder-Coated Finish Single Pack
Mfr # MP18711-1
Zoro # G600934733
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Size 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP18711-1
- Zoro # G600934733
- UPC # 49793287113
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Size | 5-3/4 in |
Details
Finish | Black |
Description
These gate pulls are constructed of steel and come in a black powder-coated finish. They feature wide bases and grip area with rounded contours that are gentle on fingers when pulling gates open or closed. These pulls are used by many and are easy to install.Durable steel construction with protective black powder coat Ideal for wood or metal gates, doors or cabinets Steel construction Ideal for heavy duty applications #8 x 5/8 in. Flat Head Tapping Screws 4 pcs. For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-12X20)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-40X60)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 47-1/2 in L Yellow Fiberglass Handle (3YU83)
- SENIX Cordless Jobsite Blower, 180 MPH, 20V (BLX2-M-0)
- PRIME-LINE Self Closing Gate Spring, 8 in., Steel, Black, Adjustable Single Pack (RG 18667)
- PRIME-LINE Self Closing Gate Spring, 10-1/2 In., Steel, Black, Adjustable 6 Pack (RG 18668)
- PRIME-LINE Self Closing Gate Spring, 9 in., Steel, Black, Adjustable Single Pack (RG 18504)
- PRIME-LINE Gate Closing Spring 8" (RG 18667)
- PRIME-LINE Gate Pull, 5-3/4 in., Steel Construction, Zinc-Plated Finish Single Pack (MP18707-1)
- PRIME-LINE Gate Closing Spring 9" (RG 18504)
- ZORO SELECT Cane Bolt, 1/2 In. W, Silver (4PB58)
- Prime-Line Gate Door Hardware