Shop All Garage Door Bearings
Prime-Line
Garage Door Roller, 1/2 in. x 1-5/16 in., Steel, Flat Wheel, Frantz 2 Pack
Mfr # GD 52112
Zoro # G700933704
product price: $14.35
/pk 2, $7.18/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Max. Wheel Dia. (In.) 1-5/16 in.
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
- Brand Prime-Line
- MFR # GD 52112
- Zoro # G700933704
- UPC # 49793521125
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 1-5/16 in. |
Details
Finish | Zinc Plated |
Description
These garage door rollers are constructed of steel rods and flat edged wheels, and they are assembled with brass bushings. These rollers fit Frantz doors and a variety of other garage door manufacturers use them. These rollers fit most sectional roll up garage door systems, and they come equipped with steel ball bearings and inner race.Used to replace worn or missing rollers on garage doors made by Frantz Doors 1/2 in. wide x 1-5/16 in. diameter wheel Steel ball bearings and inner race Steel construction Easy to install For further dimensional information, please see the line drawing
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
- SCHLAGE Antique Bronze Privacy Knob Lockset, Georgian (F40 GEO 716)
- BRADY Tab-Cinching Cable Lockout, 6 ft. L, Color: Red (CABLO)
- MADISON MILL 1x96 Poplar Dowel (436993)
- ABH Aluminum Continuous Geared Hinges, Full Mortise, NO inset, Black, 95" FOR lead lined Doors (ABH-A110LL-B-095)
- PRIMELINE TOOLS Diecast, Red Painted Right Hand Torsion Spring Cable Drum (Single Pack) (GD 12223)
- DURA-LIFT Ultra-Life Garage Door Radial 1" ID X 2" OD Bearing 400 lb. (2 pack) (DLABE)
- PRIMELINE TOOLS Door Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52123)
- DURA-LIFT Ultra-Life Garage Door Radial 1in. ID X 2in. OD Bearing 900 lb. (DLMABE)
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- PRIMELINE TOOLS Steel, Heavy Duty Short Stem Roller (2 Pack) (GD 52212)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In ID to 2 In OD, PK4 (B100-N)
- Prime-Line Garage Door Bearings