Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Round 8 Pack
Mfr # MP76675
Zoro # G900934488
Key Features
- Color Brown
Product Information
- Brand Prime-Line
- MFR # MP76675
- Zoro # G900934488
- UPC # 49793766755
- Country of Origin China
- Category Felt Pads
Details
Color | Brown |
Description
These heavy-duty furniture felt pads are constructed of recycled fibers and include pads in beige and brown colors to match finishes of furniture legs and finished flooring. Each floor protector pad features a peel-and-stick adhesive backing to allow for ease of installation, unlike other nail-on pads that risk damaging wooden legs and scratching floors. Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring. Eight large (3/16 inch x 8 inch x 6 inch), heavy-duty furniture pads are included with this item. Four (4) of them are beige in color and four of them are brown. If applying these furniture pads to odd shape legs or smaller sizes, the pads can be cut to fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications. Get yours now.
- •Constructed of recycled fibers and feature easy-to-install peel and stick adhesive backing
- •Brown and beige colored felt pads to match finishes of furniture legs and finished floorings
- •Pads help protect finished flooring and prevent splintering, splitting and wear-n-tear on wooden furniture legs
- •Reduce annoying grinding and scraping sounds when sliding furniture over flooring
- •Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (3070pri8401LH26D4916)
- USA INDUSTRIALS Neoprene Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-N-6)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- ARROW LOCK Rim Exit Device, Aluminum, 48 in. W (S1250G AL)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Large 101 Pack (MP76575)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige, Round 181 Pack (MP76582)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 3/16 in. Thick with Self-Adhesive Backing 8 Pack (MP76650)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Round 235 Pack (MP76585)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige and Brown 181 Pack (MP76605)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige, Round 101 Pack (MP76572)
- MAGIC SLIDERS LEG TIP RBR WHT 7/8"" 4PK (94399)
- Prime-Line Felt Pads