Prime-Line

Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Round 101 Pack


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Brown
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Brown

Description

Are your furniture felt pads in need of replacement or do you need to add felt pads to your furniture? These furniture felt pads are constructed of recycled fibers and come brown in color to blend with wood-stained finishes of furniture legs and finished flooring. Each floor protector pad features a peel-and-stick adhesive backing to allow for ease of installation, unlike other nail-on pads that risk damaging wooden legs and scratching floors. Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring. Included with this product are 36 round pads with a 3/8 inch diameter, 8 round pads with a 3/4 inch diameter, 48 round pads with a 1 inch diameter, 4 round pads with a 2 inch diameter, 4 strips that are 1/2 inch x 6 inch and 1 rectangle pad that is 4-3/8 inch x 6-inch. If applying these furniture pads to an odd shape leg or smaller diameter, the pads can be cut to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and a variety of other applications. Get your pack today.


  • •Constructed of recycled fibers and feature easy-to-install peel and stick adhesive backing
  • •Brown colored felt pads blend well with wood-stained finishes of furniture legs and finished floorings
  • •Pads help protect finished flooring and prevent splintering, splitting and wear-n-tear on wooden furniture legs
  • •Reduce annoying grinding and scraping sounds when sliding furniture over flooring
  • •Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.