Shop All Felt Pads
Prime-Line
Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige, Round 101 Pack
Mfr # MP76572
Zoro # G300934392
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP76572
- Zoro # G300934392
- UPC # 49793765727
- Country of Origin China
- Category Felt Pads
Details
Color | Beige |
Description
Are your furniture felt pads in need of replacement or do you need to add felt pads to your furniture? These furniture felt pads are constructed of recycled fibers and come beige in color to blend with light colored finishes of furniture legs and finished flooring. Each floor protector pad features a peel-and-stick adhesive backing to allow for ease of installation, unlike other nail-on pads that risk damaging wooden legs and scratching floors.
Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring.
Included with this product are 36 round pads with a 3/8 in. diameter, 8 round pads with a 3/4 in. diameter, 48 round pads with a 1 in. diameter, 4 round pads with a 2 in. diameter, 4 strips that are 1/2 in. x 6 in. and 1 rectangle pad that is 4-3/8 in. x 6-inches. If applying these furniture pads to an odd shape leg or smaller diameter, the pads can be cut to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and a variety of other applications. Get your pack today.
Constructed of recycled fibers and feature easy-to-install peel and stick adhesive backing Beige colored felt pads blend well with light colored finishes of furniture legs and finished floorings Pads help protect finished flooring and prevent splintering, splitting and wear-n-tear on wooden furniture legs Reduce annoying grinding and scraping sounds when sliding furniture over flooring Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications
Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring.
Included with this product are 36 round pads with a 3/8 in. diameter, 8 round pads with a 3/4 in. diameter, 48 round pads with a 1 in. diameter, 4 round pads with a 2 in. diameter, 4 strips that are 1/2 in. x 6 in. and 1 rectangle pad that is 4-3/8 in. x 6-inches. If applying these furniture pads to an odd shape leg or smaller diameter, the pads can be cut to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and a variety of other applications. Get your pack today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 619)
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Red)
- STABLE THE TABLE 4PK GRY RND StableTable (110-00-01-04)
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050P 07A 626)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 1/4 in. Thick x 2 in. Diameter 16 Pack (MP76705)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 3/16 in. Thick with Self-Adhesive Backing 8 Pack (MP76650)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Large 101 Pack (MP76575)
- PRIME-LINE Heavy-Duty Furniture Felt Pad Assortment, 1/4 in. Thick, Self-Adhesive 215 Pack (MP76610)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige, Round 181 Pack (MP76582)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige and Brown 181 Pack (MP76605)
- SCOTCH Felt Self Adhesive Protective Pad Beige Round (SP845-NA)
- Prime-Line Leveling Feet & Pads