Shop All Felt Pads
Prime-Line
Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige and Brown 181 Pack
Mfr # MP76605
Zoro # G800934526
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP76605
- Zoro # G800934526
- UPC # 49793766052
- Country of Origin China
- Category Felt Pads
Details
Color | Brown |
Description
Are your furniture felt pads in need of replacement or do you need to add felt pads to your furniture? These furniture felt pads are constructed of recycled fibers and include pads in beige and brown colors to match finishes of furniture legs and finished flooring. Each floor protector pad features a peel-and-stick adhesive backing to allow for ease of installation, unlike other nail-on pads that risk damaging wooden legs and scratching floors.
Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring.
If applying these furniture pads to an odd shape leg or smaller sizes, the pads can be cut down to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications.
Brown pads include the following: 32 round pads with a 3/8 in. diameter, 24 round pads with a 1 in. diameter, 8 round pads with a 2 in. diameter, 24 square pads with a 1 in. x 1 in., 10 strips that are 1/2 in. x 2-1/2 in., 1 rectangle pad that is 4-3/8 in. x 6 in.
Beige pads include: 40 round pads with a 3/4 in. diameter, 24 round pads with a 1 in. diameter, 8 round pads with a 1-1/2 in. diameter, 10 strips that are 1/2 in. x 2-1/2 in. Get yours now.Constructed of recycled fibers and feature easy-to-install peel and stick adhesive backing Brown and Beige colored felt pads to match finishes of furniture legs and finished floorings Pads help protect finished flooring and prevent splintering, splitting and wear-n-tear on wooden furniture legs Reduce annoying grinding and scraping sounds when sliding furniture over flooring Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications
Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring.
If applying these furniture pads to an odd shape leg or smaller sizes, the pads can be cut down to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications.
Brown pads include the following: 32 round pads with a 3/8 in. diameter, 24 round pads with a 1 in. diameter, 8 round pads with a 2 in. diameter, 24 square pads with a 1 in. x 1 in., 10 strips that are 1/2 in. x 2-1/2 in., 1 rectangle pad that is 4-3/8 in. x 6 in.
Beige pads include: 40 round pads with a 3/4 in. diameter, 24 round pads with a 1 in. diameter, 8 round pads with a 1-1/2 in. diameter, 10 strips that are 1/2 in. x 2-1/2 in. Get yours now.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE DBL HNG HASP ZN 4-1/2"" (N103-291)
- WRS 22" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 21-4 (01-30021-4)
- AMEROCK BP55277BBR-50PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-50PACK)
- EMTEK Flat Black Passage 5110ROUUS19 (5110ROUUS19)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Large 101 Pack (MP76575)
- PRIME-LINE Sound Suppressing Silicone Bumpers, 3/8 in. and 1/2 in. Diameter 250 Pack (MP76590)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 3/16 in. Thick with Self-Adhesive Backing 8 Pack (MP76650)
- PRIME-LINE Heavy-Duty Furniture Felt Pad Assortment, 1/4 in. Thick, Self-Adhesive 215 Pack (MP76610)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Round 235 Pack (MP76585)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige, Round 181 Pack (MP76582)
- RICHELIEU AMERICA Richelieu America 235732 TruGuard Round & Heavy Duty Self Adhesive Felt Pads; Black - Pack of 24 (235732)
- Prime-Line Leveling Feet & Pads