Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige and Brown 133 Pack
Mfr # MP76600
Zoro # G100934479
Key Features
- Color Brown
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP76600
- Zoro # G100934479
- UPC # 49793766007
- Country of Origin China
- Category Felt Pads
Details
Color | Brown |
Description
Are your furniture felt pads in need of replacement or do you need to add felt pads to your furniture? These furniture felt pads are constructed of recycled fibers and include pads in beige and brown colors to match finishes of furniture legs and finished flooring. Each floor protector pad features a peel-and-stick adhesive backing to allow for ease of installation, unlike other nail-on pads that risk damaging wooden legs and scratching floors. Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring. If applying these furniture pads to an odd shape leg or smaller sizes, the pads can be cut down to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications. Brown pads include the following: 45 round pads with a 3/4 inch diameter, 24 round pads with a 1 inch diameter, 36 square pads with a 1 inch x 1 inch, 1 rectangle pad that is 3 inch x 4 inch Beige pads include: 10 round pads with a 3/4 inch diameter, 8 round pads with a 1 inch diameter, 4 round pads with a 1-1/2 inch diameter, 4 strips that are 1/2 inch x 6 inch, 1 rectangle pad that is 4-5/8 inch x 6 inch Get yours now.
- •Constructed of recycled fibers and feature easy-to-install peel and stick adhesive backing
- •Brown and beige colored felt pads to match finishes of furniture legs and finished floorings
- •Pads help protect finished flooring and prevent splintering, splitting and wear-n-tear on wooden furniture legs
- •Reduce annoying grinding and scraping sounds when sliding furniture over flooring
- •Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Dual colored electric strike (includes pieces for a 32D/clear aluminum finish and a dark bron (TRN-4200CC-10B-32D)
- ADAMS RITE AdamsRite: DeadLatch 1 1/8 LH FLT/ST 628 Aluminum 2.63 Inch Strike (ADR-4510-35-201-628)
- ALTRONIX Video Balun/Combiner For 24Vac Cameras (HUBWAYAV)
- MAGIC SLIDERS Magic Sliders Glide Furn/Appliance Rd 1In 8025 (5652854)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige, Round 101 Pack (MP76572)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Round 235 Pack (MP76585)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige and Brown 181 Pack (MP76605)
- PRIME-LINE Sound Suppressing Silicone Bumpers, 3/8 in. and 1/2 in. Diameter 250 Pack (MP76590)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 3/16 in. Thick with Self-Adhesive Backing 8 Pack (MP76650)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 1/4 in. Thick x 2 in. Diameter 16 Pack (MP76705)
- ZORO SELECT Felt Pads, Self-Stick Adhesive, Multiple (79947)
- Prime-Line Felt Pads