Furniture Felt Pad and Bumper Assortment, Self-Adhesive, Brown Pads 8 Pack
Mfr # MP76840
Zoro # G900934549
Key Features
- Dia. 4 in.
- Color Brown
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP76840
- Zoro # G900934549
- UPC # 49793768407
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 4 in. |
Details
Color | Brown |
Description
Are your furniture felt pads in need of replacement or do you need to add felt pads to your furniture? These heavy-duty furniture felt pads are constructed of gray recycled fibers and non-slip rubber squares, and they are designed to help anchor furniture to a desired location over smooth-finished flooring. Each floor protector pad features a peel-and-stick adhesive backing to allow for ease of installation, unlike other nail-on pads that risk damaging wooden legs and scratching floors. The dual-rubber squares help to keep furniture in place when used over laminate flooring, engineered wood, wood flooring, vinyl, ceramic and porcelain tile, linoleum, bamboo and marble. Using felt and rubber pads like these help protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring. Eight large (4-inch square), heavy-duty furniture pads are included with this item. If applying these furniture pads to odd shape legs or smaller sizes, the pads can be cut down to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications. Get yours now.
- •Constructed of recycled fibers and black rubber squares with easy-to-install peel and stick adhesive backing
- •Triple layer felt pads w/black rubber squares help prevent furniture from easily sliding over finished flooring with smooth surfaces
- •Pads help protect finished flooring and prevent splintering, splitting and wear-n-tear on wooden furniture legs
- •Reduce annoying grinding and scraping sounds when sliding furniture over flooring
- •Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVISIDOOR Red Oak Flush Mount 36 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC36.RO)
- PRIME-LINE 3-1/4 in., White Plastic, Spring-Loaded Tilt Latch 1 Pair (F 2722)
- GENESIS Gs08-0800Md10-094 Gas Spring (GSS 6398UA)
- MONROE PMP Fold Pull Handle, Unthr. Holes (PH-0299)
- PRIME-LINE 3/4 in. Round Magic Sliders with Screws, Black Plastic 8 Pack (MP75708)
- PRIME-LINE 1-3/4 in. Square Sliders, Black and Gray Plastic 4 Pack (MP75323)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pad Assortment, 1/4 in. Thick 36 Pack (MP76750)
- PRIME-LINE 2-1/8 in. Round Adhesive Tan Hard Plastic Slider 4 Pack (MP75221)
- PRIME-LINE 1-1/8 - 1-1/4 in. Grip Tip Round Magic Sliders, Black Plastic 4 Pack (MP75093)
- PRIME-LINE Furniture Sliders 3-1/2 in. Round Reusable Foam Cushion w/Felt Beige 16 Pack (MP75011)
- SLIPSTICK GRIPER PAD SQUAR BLACK 2in. L (CB142)
- Prime-Line Leveling Feet & Pads