Shop All Shower & Bathtub Parts
Prime-Line
Frameless Shower Door Top Bracket Roller Assembly, 3/4 in. Round
Mfr # M 6053
Zoro # G100933816
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Size 3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # M 6053
- Zoro # G100933816
- UPC # 49793060532
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Size | 3/4 in. |
Details
Finish | Aluminum |
Description
These sliding shower door top bracket roller assemblies are constructed of extruded aluminum and come in a bright aluminum finish. They feature round edge plastic wheels and have steel ball bearings to provide for long-lasting, smooth operation. These types of top hung roller assemblies are designed for use with sliding glass shower doors that do not use a frame. Installation tip: to prevent glass from slipping out from roller assemblies, follow the installation instructions which require the application of a small amount of clear silicone adhesive (RTV-108) and a 24-hour dry time prior to hanging/using doors again.Used to replace damaged or missing frameless shower door top roller assemblies Adjustable bracket with diagonal mounting slot 3/4 in. ball bearing roller Aluminum bracket with nylon roller Top hung design 2-Pack A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, White, 10 PK (6505 56 14WP2)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- KINGSTON BRASS KF202 Laundry Tray Faucet, Polished Chrome (KF202)
- PRIME-LINE Frameless Shower Door Finger Pulls Single Pack (M 6099)
- PRIME-LINE Prime Line 194342 36 L X 0.81 H in.; Vinyl Shower Door Bottom Seal; Clear (130935)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Blackr (M 6230)
- PRIME-LINE Seal Shwr Dr Clr T 36In (M 6211)
- PRIME-LINE Shower Door Bottom Seal, For Frameless Doors, 3/8 in., Clear Vinyl Single Pack (M 6264)
- PRIME-LINE Chrome, Shower Door Handle Set 1 Set (M 6029)
- PROPLUS Push-Button Diverter for Delta Chrome (133630)
- Prime-Line Shower & Bathtub Parts