Shop All Window Screen Clips & Frame Corners
Prime-Line
Flush Screen Clips with Screws 12 Pack
Mfr # PL 7738
Zoro # G500934819
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # PL 7738
- Zoro # G500934819
- UPC # 49793077387
- Country of Origin China
- Category Window Screen Clips & Frame Corners
Details
Finish | White |
Description
These window screen flush clips are constructed of plastic and come white in color. These clips feature a flush fitting design that can be used with aluminum screen frames on windows of various types. Plastic clips like these are also used to secure window screens, storm windows and panels of storm doors. These plastic screen clips are easy to install and are used by many. All the necessary fasteners are included for a quick and easy installation. Secures screen to window frame Flush design Easy to install White plastic construction 12 per package All the necessary mounting hardware is included for a quick and easy installation A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Chrome Door and Butt Hinge (S44R526)
- LINEAR Slide Gate Operator, Dual Slave Operator (PRO-SL2200B)
- PAWLING Wall Guard, Silver-Gray, 7-3/4 x 144In (WG-8-12-210)
- ZORO SELECT Coat Rack, Silver, 3-3/4 in. D, 18 in. W (45NG71)
- PRIME-LINE 20PK BRZ Scr Corner (PL 15767)
- PRIME-LINE Plastic Screen Corner, 1/4 in., Gray 20 Pack (PL 14335)
- PRIME-LINE White Flush Storm Door Clip with Screws 8 Pack (T 8732)
- PRIME-LINE Storm Door Panel Clip with Screws, 5/16 in., Aluminum 8 Pack (T 8726)
- PRIME-LINE Diecast Zinc 1-3/16 in. Offset Window Screen Clip, Almond 8 Pack (L 5696)
- PRIME-LINE 5/16 in. Offset Screen Clips with Screws, Gray Plastic 8 Pack (L 5768)
- MIDWEST FASTENER 1/2" Aluminum Door Clips 20PK (66108)
- Prime-Line Window Screen Clips & Frame Corners