Shop All Flat Washers
Prime-Line
Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 25 PK
Mfr # 9080880
Zoro # G700934602
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 5/16 in
- Minimum Thickness 3/32 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9080880
- Zoro # G700934602
- UPC # 49793131911
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 5/8 in |
Driver Size | 5/8 in. X 1-5/16 in. OD |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/32 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | 3/32 in |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head and nut over a larger area which serves to protect the surface of the material you are working with.
- •Size: 5/8 inch X 1-5/16 inch OD
- •Most commonly used and versatile washer
- •Increases bearing surface and distributes load over a larger area
- •Can be used to prevent a screw or bolt from going into a hole too far
- •Can also be used as spacers by stacking more than one
- •Specification(s) Met: ASME B 18.22.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 11/16 in Ht (NLIX050NU-001P)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 100 PK (62WS316)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-256)
- PRIME-LINE Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK (9079911)
- PRIME-LINE Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (9080063)
- PRIME-LINE Flat Washer, For Screw Size 5/8" , Steel Galvanized Finish, 25 PK (9080272)
- PRIME-LINE Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 50 PK (9080728)
- PRIME-LINE Flat Washer, For Screw Size 5/16" , Steel Galvanized Finish, 50 PK (9079987)
- PRIME-LINE Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (9080709)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Rubber 8 PK (34206)
- Prime-Line General Washers