Shop All Flat Washers
Prime-Line
Flat Washer, For Screw Size 1/2" , Steel Galvanized Finish, 25 PK
Mfr # 9080196
Zoro # G400921650
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- For Screw Size 1/2"
- Outside Diameter 1 3/8 in
- Minimum Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9080196
- Zoro # G400921650
- UPC # 49793131904
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 1/2 in |
Driver Size | 1/2 in. X 1-3/8 in. OD |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 1/8 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Thickness Tolerance | 1/8 in |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head & nut over a larger area which serves to protect the surface of the material you are working with.Size: 1/2 inch X 1-3/8 inch OD Most commonly used and versatile washer Increases bearing surface and distributes load over a larger area Can be used to prevent a screw or bolt from going into a hole too far Can also be used as spacers by stacking more than one Specification(s) Met: ASME B18.21.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 50 PK (N04360.025.0325)
- HILLMAN Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Truss Head (196178)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60114C08)
- PRIME-LINE Flat Washer, For Screw Size 5/16" , Steel Galvanized Finish, 50 PK (9079987)
- PRIME-LINE Flat Washer, For Screw Size #14 , Brass Brass Finish, 50 PK (9079761)
- PRIME-LINE Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 10 PK (9080158)
- PRIME-LINE Flat Washer, For Screw Size #10 , Brass Brass Finish, 100 PK (9079685)
- PRIME-LINE Flat Washer, For Screw Size 3/8" , Brass Brass Finish, 15 PK (9080025)
- PRIME-LINE Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 50 PK (9080728)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 59 PK (03842)
- Prime-Line General Washers