Shop All Flat Washers
Prime-Line
Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 25 PK
Mfr # 9096403
Zoro # G200934706
original price:
$16.64
33% off
new price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M8
- Outside Diameter 16 mm
- Minimum Thickness 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9096403
- Zoro # G200934706
- UPC # 49793138040
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 16 mm |
Driver Size | M8 X 16MM Outer Diameter |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.6 mm |
Standards | DIN 125 300 HV |
System of Measurement | Metric |
Thickness Tolerance | 1.6 mm |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head and nut over a larger area which serves to protect the surface of the material you are working with.
- •Size: M8 X 16MM Outer Diameter
- •Most commonly used and versatile washer
- •Increases bearing surface and distributes load over a larger area
- •Can be used to prevent a screw or bolt from going into a hole too far
- •Can also be used as spacers by stacking more than one
- •Specification(s) Met: DIN 125 300 HV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK (M01120.100.0125)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2-3/4 in L, 10 PK (UST235819)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/4 In, PK200, Thickness: 0.016 in (4HFW6)
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 4 in Length (U07000.150.0400)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 100 PK (9079721)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 25 PK (9080272)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (9079911)
- PRIME-LINE Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (9080519)
- PRIME-LINE Flat Washers, #8 X 3/8 in. OD, Nylon, 25PK (9096631)
- PRIME-LINE Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 100 PK (9079664)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , 18-8 Stainless Steel 100 PK (55153)
- Prime-Line Flat Washers