Shop All Flat Washers
Prime-Line
Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 25 PK
Mfr # 9096099
Zoro # G800921007
product price: $5.89
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M8
- Outside Diameter 16 mm
- Minimum Thickness 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9096099
- Zoro # G800921007
- UPC # 49793187161
- Country of Origin Germany
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 16 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.6 mm |
Standards | DIN 125 TYPE A |
System of Measurement | Metric |
Thickness Tolerance | 1.6 mm |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head & nut over a larger area which serves to protect the surface of the material you are working with.Size: M8 X 16MM Outer Diameter Most commonly used and versatile washer Increases bearing surface and distributes load over a larger area Can be used to prevent a screw or bolt from going into a hole too far Can also be used as spacers by stacking more than one Specification(s) Met: DIN 125 TYPE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Galvanized, 50 PK (7722HD5-PWR)
- MIDWEST FASTENER 3/8" Cherry Wood Flat Head Plugs 100PK (08926)
- MIDWEST FASTENER Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 21 mm Lg, 2 PK (933403)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0075)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (9080595)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (9080728)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (9079911)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Brass Brass Finish, 15 PK (9080025)
- PRIME-LINE Flat Washer, Fits Bolt Size #14 , Brass Brass Finish, 50 PK (9079761)
- PRIME-LINE Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (9080519)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8 in , Stainless Steel Plain Finish, 10 PK (WASB38N8)
- Prime-Line General Washers