Shop All Flat Washers
Prime-Line
Flat Washer, Fits Bolt Size M7 , Steel Zinc Plated Finish, 25 PK
Mfr # 9096080
Zoro # G800921076
product price: $9.19
/pk 25, $0.37/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M7
- Outside Diameter 14 mm
- Minimum Thickness 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9096080
- Zoro # G800921076
- UPC # 49793138019
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M7 |
Outside Diameter | 14 mm |
Driver Size | M7 X 14MM Outer Diameter |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.6 mm |
Standards | DIN 125 TYPE A |
System of Measurement | Metric |
Thickness Tolerance | 1.6 mm |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head & nut over a larger area which serves to protect the surface of the material you are working with.Size: M7 X 14MM Outer Diameter Most commonly used and versatile washer Increases bearing surface and distributes load over a larger area Can be used to prevent a screw or bolt from going into a hole too far Can also be used as spacers by stacking more than one Specification(s) Met: DIN 125 TYPE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Head Cap Screw 1/4in-20 X 3/4in Nylon 10PK (9097372)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3378907)
- ZORO SELECT Serrated Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (4CAN3)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Flat Head Torx Drive, 20 PK (36931)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (9079911)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 50 PK (9079892)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (9079989)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 50 PK (9079987)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 100 PK (9079721)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 10 PK (9080158)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (3760)
- Prime-Line Flat Washers