Shop All Flat Washers
Prime-Line
Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 25 PK
Mfr # 9096042
Zoro # G300921040
product price: $2.75
/pk 25, $0.11/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M5
- Outside Diameter 10 mm
- Minimum Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9096042
- Zoro # G300921040
- UPC # 49793138002
- Country of Origin Germany
- Category Flat Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 10 mm |
Driver Size | M5 X 10MM Outer Diameter |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1 mm |
Standards | DIN 125 TYPE A |
System of Measurement | Metric |
Thickness Tolerance | 1 mm |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head and nut over a larger area which serves to protect the surface of the material you are working with.
- •Size: M5 X 10MM Outer Diameter
- •Most commonly used and versatile washer
- •Increases bearing surface and distributes load over a larger area
- •Can be used to prevent a screw or bolt from going into a hole too far
- •Can also be used as spacers by stacking more than one
- •Specification(s) Met: DIN 125 TYPE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.013.0075)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK (M51450.020.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63662)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 4 in Lg, 7/8 in Hex Wd, 2 PK (250497BG)
- PRIME-LINE Flat Washer, Fits Bolt Size #4 , Brass Brass Finish, 50 PK (9079550)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Brass Brass Finish, 15 PK (9080025)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 25 PK (9080272)
- PRIME-LINE Flat Washer, Fits Bolt Size #14 , Brass Brass Finish, 50 PK (9079761)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (9080880)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (9080063)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB71N8)
- Prime-Line Flat Washers