Shop All Flat Washers
Prime-Line
Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 25 PK
Mfr # 9096118
Zoro # G300921057
product price: $5.79
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M10
- Outside Diameter 20 mm
- Minimum Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9096118
- Zoro # G300921057
- UPC # 49793194107
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 20 mm |
Driver Size | M10 X 20MM OD |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2 mm |
Standards | DIN 125 TYPE A |
System of Measurement | Metric |
Thickness Tolerance | 2 mm |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head and nut over a larger area which serves to protect the surface of the material you are working with.
- •Size: M10 X 20MM OD
- •Most commonly used and versatile washer
- •Increases bearing surface and distributes load over a larger area
- •Can be used to prevent a screw or bolt from going into a hole too far
- •Can also be used as spacers by stacking more than one
- •Specification(s) Met: DIN 125 TYPE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 25 PK (4CAL2)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 5/8 in Lg, 100 PK (UDI-1400620-100P)
- HILLMAN Steel 5/16 in. Fender Washer 4 pk, 10PK (6702)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0125)
- PRIME-LINE Flat Washer, Fits Bolt Size #14 , Brass Brass Finish, 50 PK (9079761)
- PRIME-LINE Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (9080519)
- PRIME-LINE Flat Washer, Fits Bolt Size #8 , Brass Brass Finish, 100 PK (9079628)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 100 PK (9080084)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (9079989)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (9079968)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 5000 PK (751325)
- Prime-Line General Washers