Shop All Flat Washers
Prime-Line
Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 100 PK
Mfr # 9080084
Zoro # G100921684
product price: $15.65
/pk 100, $0.16/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Outside Diameter 1 in
- Minimum Thickness 3/32 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9080084
- Zoro # G100921684
- UPC # 49793106087
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 3/8 in |
Driver Size | 3/8 in. X 1 in. OD |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 3/32 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Thickness Tolerance | 3/32 in |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head and nut over a larger area which serves to protect the surface of the material you are working with.
- •Size: 3/8 inch X 1 inch OD
- •Most commonly used and versatile washer
- •Increases bearing surface and distributes load over a larger area
- •Can be used to prevent a screw or bolt from going into a hole too far
- •Can also be used as spacers by stacking more than one
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 1 x 6 LCS ZC (CLPZ-1000-6000/B)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04360.062.0200)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Zinc Plated Finish, 25 PK (M37020.180.0001)
- MIDWEST FASTENER 3/8" x 1-3/4" Zinc Plated Steel Cotter Pins 5PK (930322)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (9079989)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 50 PK (9079987)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (9080728)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (9080880)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (9079873)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (9079702)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55205.062.0001)
- Prime-Line Flat Washers