Shop All Flat Washers
Prime-Line
Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK
Mfr # 9079873
Zoro # G600921474
Sold in multiples of 3 for $16.17
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 5/8 in
- Minimum Thickness 3/32 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9079873
- Zoro # G600921474
- UPC # 49793113931
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Inside Diameter | 1/4 in |
Driver Size | 1/4 in. X 5/8 in. OD |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 3/32 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | 3/32 in |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head & nut over a larger area which serves to protect the surface of the material you are working with.Size: 1/4 inch X 5/8 inch OD Most commonly used and versatile washer Increases bearing surface and distributes load over a larger area Can be used to prevent a screw or bolt from going into a hole too far Can also be used as spacers by stacking more than one Specification(s) Met: ASME B18.22.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/2 in L, 45 PK (B55010.075.0350)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 180 PK (B12348.075.0001)
- HERITAGE Snap Pin Coil Tension, 1/2" x 3-1/2" ZC (SNIC-0500-3500H)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (2738234)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (9079968)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (9080063)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 25 PK (9079854)
- PRIME-LINE Flat Washers, #8 X 3/8 in. OD, Nylon, 25PK (9096631)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (9080728)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 100 PK (9079721)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Yellow Finish, 5 PK (M38080.270.0001)
- Prime-Line General Washers