Shop All Flat Washers
Prime-Line
Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 25 PK
Mfr # 9096707
Zoro # G600921221
product price: $6.79
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Plain
- Outside Diameter 1/2 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9096707
- Zoro # G600921221
- UPC # 49793180490
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Driver Size | 1/4 in. X 1/2 in. Outer Diameter |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Plain |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thickness Tolerance | 1/16 in |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head and nut over a larger area which serves to protect the surface of the material you are working with.
- •Size: 1/4 inch X 1/2 inch Outer Diameter
- •Most commonly used and versatile washer
- •Increases bearing surface and distributes load over a larger area
- •Can be used to prevent a screw or bolt from going into a hole too far
- •Can also be used as spacers by stacking more than one
- •Nylon material is non-conductive and non-corrosive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.060.0014)
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-24, Plain 18-8 Stainless Steel (3534-3/8K)
- HERITAGE Clevis Pin, 1" x 9", LCS PL (CLP-1000-9000)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (9079911)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (9079968)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Brass Brass Finish, 100 PK (9079685)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 100 PK (9079721)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 10 PK (9080158)
- PRIME-LINE Flat Washer, Fits Bolt Size #4 , Brass Brass Finish, 50 PK (9079550)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (Z9097)
- Prime-Line General Washers