Shop All Flat Washers
Prime-Line
Flat Washer, Fits Bolt Size #14 , Brass Brass Finish, 50 PK
Mfr # 9079761
Zoro # G300921521
product price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brass
- For Screw Size #14
- Outside Diameter 9/16 in
- Minimum Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9079761
- Zoro # G300921521
- UPC # 49793132321
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 9/16 in |
Driver Size | #14 X 9/16 in. OD |
Details
Item | Flat Washer |
Material | Brass |
Finish | Brass |
Minimum Thickness | 3/64 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | 3/64 in |
Description
Flat washers are the most widely used types of general purpose washers and are most often paired with standard bolts and hex nuts. They distribute the force from the bolt head & nut over a larger area which serves to protect the surface of the material you are working with.Size: #14 X 9/16 inch OD Most commonly used and versatile washer Increases bearing surface and distributes load over a larger area Can be used to prevent a screw or bolt from going into a hole too far Can also be used as spacers by stacking more than one Specification(s) Met: ASME B18.22.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 500 PK (AD56ABS201)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0020)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Blue (100MB)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (9079702)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 50 PK (9079987)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (9080063)
- PRIME-LINE Flat Washer, Fits Bolt Size #8 , Brass Brass Finish, 100 PK (9079628)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Aluminum Aluminum Finish, 25 PK (9079897)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Brass Brass Finish, 15 PK (9080025)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 100 PK (NAS620-C6)
- Prime-Line General Washers