Shop All Flange Nuts
Prime-Line
Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK
Mfr # 9094921
Zoro # G900934778
product price: $6.29
/pk 10, $0.63/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 6923 & ISO 898-2
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9094921
- Zoro # G900934778
- UPC # 49793194053
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6923 & ISO 898-2 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Coarse |
Number of Pieces | 10 |
Description
Flange nuts can help to save time by eliminating the need to use a separate nut and washer. The flange acts as a built in washer to distribute the load evenly. As with standard hex nuts, they can be installed using a wrench or socket set.
- •Size: M8-1.25
- •Hex nut with built in washer or flange
- •Flange operates like a washer to distribute load
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Flange nuts are six sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.020", Pk20 (MSC020-20)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Plain Finish (U20200.087.3600)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U34121.012.0045)
- FOREVERBOLT Lag Screw, 1/2 in, 1-1/2 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB1215P10)
- PRIME-LINE Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 PK (9094940)
- PRIME-LINE Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 10 PK (9094883)
- PRIME-LINE Flange Nut, 5/16"-18, Steel, Zinc Plated, 25 PK (9094275)
- PRIME-LINE Flange Nut, 1/4"-20, Steel, Zinc Plated, 25 PK (9094256)
- PRIME-LINE Flange Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9094294)
- PRIME-LINE Flange Nut, M10-1.25, Steel, Class 8, Zinc Plated, 10 PK (9095244)
- TE-CO Swivel Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 1/2 in Hex Ht (42004)
- Prime-Line Flange Nuts