Shop All Flange Nuts
Prime-Line
Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 10 PK
Mfr # 9094883
Zoro # G900934747
product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 6923 & ISO 898-2
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9094883
- Zoro # G900934747
- UPC # 49793748836
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6923 & ISO 898-2 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Coarse |
Number of Pieces | 10 |
Description
Flange nuts can help to save time by eliminating the need to use a separate nut and washer. The flange acts as a built in washer to distribute the load evenly. As with standard hex nuts, they can be installed using a wrench or socket set.
- •Size: M6-1.0
- •Hex nut with built in washer or flange
- •Flange operates like a washer to distribute load
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Flange nuts are six sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Alum Laminated, .003", .062 x 24 x 24" (71362)
- MIDWEST FASTENER Wood Screw, #7, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02543)
- COBRA ANCHORS WallGripper Self Drilling Anchor, 2-1/4" L (750S)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK10, Length: 3-1/2" (2UJR2)
- PRIME-LINE Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 PK (9094940)
- PRIME-LINE Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (9094921)
- PRIME-LINE Flange Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9094294)
- PRIME-LINE Flange Nut, 1/4"-20, Steel, Zinc Plated, 25 PK (9094256)
- PRIME-LINE Flange Nut, M10-1.25, Steel, Class 8, Zinc Plated, 10 PK (9095244)
- PRIME-LINE Flange Nut, 5/16"-18, Steel, Zinc Plated, 25 PK (9094275)
- MIDWEST FASTENER Flange Nut, #10-24, Steel, Chrome Plated, 10 PK (39281)
- Prime-Line Flange Nuts