Shop All Flange Nuts
Prime-Line
Flange Nut, M10-1.25, Steel, Class 8, Zinc Plated, 10 PK
Mfr # 9095244
Zoro # G700934855
product price: $10.19
/pk 10, $1.02/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M10-1.25
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 6923 & ISO 898-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9095244
- Zoro # G700934855
- UPC # 49793137975
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M10-1.25 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6923 & ISO 898-2 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Fine |
Number of Pieces | 10 |
Description
Flange nuts can help to save time by eliminating the need to use a separate nut and washer. The flange acts as a built in washer to distribute the load evenly. As with standard hex nuts, they can be installed using a wrench or socket set.
- •Size: M10-1.25
- •Hex nut with built in washer or flange
- •Flange operates like a washer to distribute load
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Flange nuts are six sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 25 PK (FBHEXB3816114P25)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36000.043.0001)
- TAMPER-PRUF SCREWS 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151390)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Galvanized Hex Hex Drive, 50 PK (37112LG)
- PRIME-LINE Flange Nut, 5/16"-18, Steel, Zinc Plated, 25 PK (9094275)
- PRIME-LINE Flange Nut, 1/4"-20, Steel, Zinc Plated, 25 PK (9094256)
- PRIME-LINE Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (9094921)
- PRIME-LINE Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 PK (9094940)
- PRIME-LINE Flange Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9094294)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 1500 PK (31NRL)
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Steel, Grade 2, Zinc Plated (A04201600FL)
- Prime-Line Flange Nuts