Shop All Flange Nuts
Prime-Line
Flange Nut, 3/8"-16, Steel, Zinc Plated, 25 PK
Mfr # 9094294
Zoro # G900934617
product price: $8.59
/pk 25, $0.34/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.16.4 & ASME B1.1
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9094294
- Zoro # G900934617
- UPC # 49793842947
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Flange Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.16.4 & ASME B1.1 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Number of Pieces | 25 |
Description
Flange nuts can help to save time by eliminating the need to use a separate nut and washer. The flange acts as a built in washer to distribute the load evenly. As with standard hex nuts, they can be installed using a wrench or socket set.
- •Size: 3/8 inch-16
- •Hex nut with built in washer or flange
- •Flange operates like a washer to distribute load
- •Screws onto a bolt, cap screw or threaded rod of the same thread size
- •Flange nuts are six sided
- •Thread Type: Coarse, Thread Class: UNC-2B
- •Specification(s) Met: ASME B18.16.4 and ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS 100PK 22 BRN Powd Load (594)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (07573)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-555)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade A, Plain Finish (U20200.075.7200)
- PRIME-LINE Flange Nut, 1/4"-20, Steel, Zinc Plated, 25 PK (9094256)
- PRIME-LINE Flange Nut, 5/16"-18, Steel, Zinc Plated, 25 PK (9094275)
- PRIME-LINE Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (9094921)
- PRIME-LINE Flange Nut, M10-1.25, Steel, Class 8, Zinc Plated, 10 PK (9095244)
- PRIME-LINE Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 PK (9094940)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 6 mm Hex Ht, 25 PK (5910PK)
- MIDWEST FASTENER Flange Nut, 7/16"-14, Steel, Zinc Plated, 50 PK (09634)
- Prime-Line Flange Nuts